
4 Shelf, Boltless Shelving, Starter, 36inW x 24inD x 72inH, No Deck
Mfr # 255622
Zoro # G511828510
original price:Â $178.99 , new price: $154.99 , 13 percent off
new price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
255622
Zoro #
G511828510
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Heavy Duty Shelving 36inW x 24inD x 72inH No Deck 4 Shelves. BOLTLESS SHELVING. 300 lb. shelf capacity - 4-Shelf - No Deck. Fast Assembly -- Reconfigures without Tools. Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports provide your own decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in. Durable gray baked enamel. Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or Wood Deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.