4 Shelf, Commercial Duty Boltless Shelving, Add On, 48"W x 24"D x 60"H, Wire Deck

  • Mfr # B3152860

  • Zoro # G522788544


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Shelf Capacity
300 lbs
Overall Height
60 in
Color
Gray
Shelving Type
Add On Unit
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3152860
Zoro #
G522788544
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
60 in
Overall Depth
24 in
Overall Width
48 in

Details

Shelf Capacity
300 lbs
Color
Gray
Shelving Type
Add On Unit
Material
Steel
Number of Shelves
4
Assembled/Unassembled
Unassembled

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.