
4 Shelf, Commercial Duty Boltless Shelving Add On, 48"Wx18"Dx60"H, Laminate Deck
Mfr # B3165845
Zoro # G722790200
product price:Â $250.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
60 in
Overall Depth
18 in
Color
Gray
Shelving Type
Add On Unit
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3165845
Zoro #
G722790200
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
60 in
Overall Depth
18 in
Overall Width
48 in
Details
Color
Gray
Shelving Type
Add On Unit
Material
Steel
Shelf Capacity
300 lbs
Number of Shelves
4
Assembled/Unassembled
Unassembled
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.