4 Shelf, Commercial Duty Boltless Shelving, Starter, 48"W x 12"D x 72"H, No Deck

  • Mfr # 255623

  • Zoro # G122790664


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Shelf Capacity
300 lbs
Assembled/Unassembled
Unassembled
Overall Height
72 in
Overall Width
48 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255623
Zoro #
G122790664
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
72 in
Overall Width
48 in
Overall Depth
12 in

Details

Shelf Capacity
300 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
4
Shelving Type
Starter Unit
Color
Gray
Material
Steel

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Order decking separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.