
4 Shelf, Extra HD Boltless Shelving, Starter, 48inW x 18inD x 72inH, Wire Deck
Mfr # B2296911
Zoro # G411828139
original price:Â $431.99 , new price: $364.99 , 15 percent off
new price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Overall Width
48 in
Overall Depth
18 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2296911
Zoro #
G411828139
UPC #
707022391566
Country of Origin
Multiple
Dimensions
Overall Height
72 in
Overall Width
48 in
Overall Depth
18 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes wire decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2in x 1-1/2in. Durable Gray baked enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.