Shop GLOBAL INDUSTRIAL
See all product information
Create Account
4 Shelf, Heavy Duty Boltless Shelving, Add On, 36"W x 18"D x 60"H, Wood Deck
- Mfr # B3152852
- Zoro # G022788723
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add On Unit
Overall Height
60 in
Overall Width
36 in
Overall Depth
18 in
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3152852
- Zoro #
- G022788723
- UPC #
- -
- Country of Origin
- Malaysia
- Shelving Type
- Add On Unit
- Number of Shelves
- 4
- Material
- Steel
- Color
- Gray
- Shelf Capacity
- 1800 lbs
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 60 in
- Overall Width
- 36 in
- Overall Depth
- 18 in
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.