4 Shelf, Heavy Duty Boltless Shelving, Add On, 36"W x 24"D x 72"H, Wood Deck

  • Mfr # B3161373

  • Zoro # G722788221


product price:  $286.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Shelf Capacity
1800 lbs
Overall Height
72 in
Number of Shelves
4
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3161373
Zoro #
G722788221
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in

Details

Material
Steel
Shelf Capacity
1800 lbs
Number of Shelves
4
Assembled/Unassembled
Unassembled
Color
Gray
Shelving Type
Add On Unit

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.