Shop GLOBAL INDUSTRIAL
See all product information
Create Account
4 Shelf, Open Steel Shelving, 36"W x 30"D x 73"H, Starter, 18 GA, Gray
- Mfr # 562153A
- Zoro # G722791429
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
36 in
Overall Depth
30 in
Overall Height
73 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562153A
- Zoro #
- G722791429
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel
- Shelf Capacity
- 1000 lbs
- Number of Shelves
- 4
- Load Capacity
- 2000 lbs
- Shelving Type
- Starter Unit
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 30 in
- Overall Height
- 73 in
Description
Completely adaptable...adjustable with X-shaped anti-sway braces that provide more support on uneven floors than regular lateral braces and increases rigidity, unlike other racks. Braces cover perimeter of rack instead of aligning at just one point. Customized to your special needs at no extra cost. Quickly assembled. These heavy-duty steel shelving units have been engineered to adapt to your storage requirements. Ideal for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion and give maximum paint adhesion. Finished in long lasting gray baked-on enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.