
4 Shelf Standard Duty Boltless Shelving Add On 36"Wx18"Dx60"H, Wood Deck
Mfr # B3153508
Zoro # G522795238
product price:Â $292.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Shelf Capacity
750 lbs
Shelving Material
Wood
Overall Depth
18 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3153508
Zoro #
G522795238
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
60 in
Details
Shelf Capacity
750 lbs
Shelving Material
Wood
Material
Steel
Color
Gray
Shelving Type
Add-On Unit
Assembled/Unassembled
Unassembled
Number of Shelves
4
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.