
4 Shelf Standard Duty Boltless Shelving Add On 36"Wx24"Dx60"H, Wood Deck
Mfr # B3153352
Zoro # G222794197
product price:Â $334.99
/eaKey Features
Color
Gray
Shelf Capacity
750 lbs
Shelving Material
Wood
Number of Shelves
4
Overall Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3153352
Zoro #
G222794197
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
60 in
Details
Color
Gray
Shelf Capacity
750 lbs
Shelving Material
Wood
Number of Shelves
4
Assembled/Unassembled
Unassembled
Material
Steel
Shelving Type
Add-On Unit
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.