Shop GLOBAL INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Shelf, Standard Duty Boltless Shelving Add On, 96"Wx48"Dx96"H, Laminate Deck
- Mfr # B3164974
- Zoro # G722788375
product price:Â
$
790.99
/ea
Key Features
Shelving Type
Add On Unit
Overall Height
96 in
Overall Width
96 in
Overall Depth
48 in
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3164974
- Zoro #
- G722788375
- UPC #
- -
- Country of Origin
- Malaysia
- Shelving Type
- Add On Unit
- Number of Shelves
- 4
- Material
- Steel
- Color
- Gray
- Shelf Capacity
- 1000 lbs
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 96 in
- Overall Width
- 96 in
- Overall Depth
- 48 in
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging. White/Laminated.*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.