4-Tier 12 Door Digital Wood Locker, 36"W x 15"D x 76"H, Cherry, Unassembled

  • Mfr # 290663

  • Zoro # G322792338


product price:  $2,573.99
/ea
Free Shipping & Returns

Key Features

Overall Height
76 in
Overall Depth
15 in
Material
Particleboard/Laminate
Color
Cherry
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290663
Zoro #
G322792338
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
76 in
Overall Depth
15 in
Overall Width
36 in

Details

Material
Particleboard/Laminate
Color
Cherry

Description

Elevate the look & feel of your locker room or changing room with this unassembled 4-tier/12-door Global Industrial Digital Wood Locker. Wood lockers give any space a natural warmth that presents a more comfortable and welcoming tone than standard metal lockers plus they are also quieter when they close. The body of the locker is made of 0.70" (18mm) thick Carb II-compliant particleboard covered in a durable high-pressure laminate with heavy-duty concealed steel hinges, and a digital electronic keypad. This vertical keypad lock is easily programmable and can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.