
4-Tier 12 Door Wood Locker, 36"W x 15"D x 76"H, Cherry, Unassembled
Mfr # 290655
Zoro # G722787248
product price:Â $1,390.99
/ea
Free Shipping & Returns
Key Features
Color
Cherry
Material
Particleboard/Laminate
Overall Height
76 in
Overall Width
36 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290655
Zoro #
G722787248
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
76 in
Overall Width
36 in
Overall Depth
15 in
Details
Color
Cherry
Material
Particleboard/Laminate
Assembled/Unassembled
Unassembled
Description
Elevate the look & feel of your locker room or changing room with this unassembled 4-tier/12-door Global Industrial Wood Locker. Wood lockers give any space a natural warmth that presents a more comfortable and welcoming tone than standard metal lockers plus they are also quieter when they close. The body of the locker is made of 0.70" (18mm) thick Carb II-compliant particleboard covered in a durable high-pressure laminate with heavy-duty concealed steel hinges, and a lift-up hasp locking mechanism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.