Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4-Tier 4 Door Box Locker, 12W x 12D x 18H, Gray, Unassembled
- Mfr # 493455GY
- Zoro # G008826821
product price:Â
$
209.99
/ea
Key Features
Overall Width
12 in
Overall Depth
12
Overall Height
78 in
Color
Gray
Locker Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493455GY
- Zoro #
- G008826821
- UPC #
- 707022357913
- Country of Origin
- Viet Nam
- Color
- Gray
- Locker Material
- Steel
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 12
- Overall Height
- 78 in
Description
These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These four tier lockers feature a padlockable friction latch and hasp closure. Louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.