Zoro Homepage

40 Square Aluminum Slatted Dining Table, Black

  • Mfr # 437005BK

  • Zoro # G908641005


product price: $529.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Height
29-1/2 in
Width
40 in
Weight
21.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437005BK
Zoro #
G908641005
UPC #
707022482783
Country of Origin
China

Dimensions

Height
29-1/2 in
Width
40 in

Details

Color
Black
Weight
21.56

Description

Upgrade your outdoor dining space with the Global Industrial; 40 Square Aluminum Slatted Dining Table. The table's sleek black finish is modern, easy to clean, and blends well into any dcor. Made of durable long-lasting aluminum this square table is ideal for use outside of restaurants, office buildings, and private home patios. Includes umbrella hole which accepts up to a 1-1/2 pole diameter. Some assembly required. Complete the look with the Global Industrial; Aluminum Slatted Dining Armchair 437006BK.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.