Zoro Homepage

40in Square Resin Outdoor Dining Table, Black

  • Mfr # 436983BK

  • Zoro # G111892164


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Length
40 in
Width
40 in
Height
29 in
Color
Black
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436983BK
Zoro #
G111892164
UPC #
707022471466
Country of Origin
China

Dimensions

Length
40 in
Width
40 in
Height
29 in

Details

Color
Black
Item
Dining Table
Assembly Required
Yes

Description

Powder-coated steel frame with polystyrene-resin top. Table has an umbrella hole in center and includes a cap to provide coverage. Weight capacity of 582 lbs. Whether youftre creating a new space for outdoor dining or simple expanding your grounds with more places to rest, the Interion 40in Square Outdoor Dining Table in Black is a practical solution for either project. Use it for restaurants with outdoor dining areas, cafes, or school campus grounds. This 4-legged industrial dining table features a strong powder-coated steel frame and a durable polystyrene resin slat top. It is designed to withstand the outdoor elements and has a sleek texture that is easy to clean after spills or inclement weather. The table has a hole opening in the center to accept umbrellas and a cap to plug the hole when it is not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.