Zoro Homepage

40inH Mobile Post with Caster Base, Black

  • Mfr # 239146BK

  • Zoro # G911936693


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
40 in
Depth
24-1/2 in
Width
24 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239146BK
Zoro #
G911936693
UPC #
-
Country of Origin
Multiple

Dimensions

Height
40 in
Depth
24-1/2 in
Width
24 in

Details

Item
Post
Material
Steel
Color
Black
Assembly Required
Yes

Description

40inH Mobile Steel Post for Global IndustrialTM Orbit Computer Workstations. The super strong steel center post moves easily on a stable caster base that measures 24inW x 24 1/2inD. Base includes 4 rugged rubber casters, 2 locking. Includes a cable management opening. Powder coat finish. Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.