Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42H X 24L, Steel Triple Elbow Corner Guards

  • Mfr # 239801

  • Zoro # G308639091


product price: $341.09
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Length
42 in
Overall Height
42 in
Bollard Cover Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239801
Zoro #
G308639091
UPC #
707022017176
Country of Origin
China

Dimensions

Length
42 in
Overall Height
42 in

Details

Material
Steel
Bollard Cover Color
Yellow

Description

42H x 24L-90 degree-triple elbow corner guards, guards fit snug around corners to protect machinery, buildings and offices. Corner guards are made with heavy duty welded steel for years of durability. Scratch resistant yellow powder coat finish with black 3W safety stripes for high visibility. Triple elbow guards are constructed of 4 schedule 10 steel pipe with 4-1/2 outer diameter. Welded Base plates measure 8 x 8 with 7/8 x 1-1/4 slotted bolt holes that allow floor anchoring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.