Zoro Homepage

47W Flat File Cabinet, 5 Drawer, Gray

  • Mfr # 506826GY

  • Zoro # G808610637


product price: $1,096.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
16 in
Material
Steel
Overall Depth
35-3/8
Width
46-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506826GY
Zoro #
G808610637
UPC #
707022081757
Country of Origin
China

Dimensions

Height
16 in
Overall Depth
35-3/8
Width
46-3/4 in

Details

Color
Gray
Material
Steel

Description

Blueprint / Flat File Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits blueprint flat file stacking. Chip and scratch resistant furniture grade finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.