Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48-1/4W x 100-1/2H Deluxe Mobile Office Partition Panel with Partial Window, Gray

  • Mfr # 695793WMGY

  • Zoro # G308613008


product price: $555.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48-1/4 in
Height (In.)
100-1/2 in
Carrel Color
Gray
Carrel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695793WMGY
Zoro #
G308613008
UPC #
707022448758
Country of Origin
China

Dimensions

Overall Width
48-1/4 in
Height (In.)
100-1/2 in

Details

Carrel Color
Gray
Carrel Material
Steel

Description

Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4 thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3 swivel casters all locking that provide full mobility and allow easy transport from area to area. Deluxe models include a cherry finished wood cap which measures 1-1/2H x 1-3/4D. Mobile Panels with Windows include a 5mm thick translucent polycarbonate inset which allows light in while still maintaining privacy, bringing an elegant and upscale look to any office space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.