48-1/4W x 96H Freestanding Office Partition Panel with Partial Window, Gray
- Mfr # 695789FWGY
- Zoro # G208613092
product price:Â
$
557.99
/ea
Key Features
Overall Width
48-1/4 in
Carrel Color
Gray
Height (In.)
96 in
Carrel Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695789FWGY
- Zoro #
- G208613092
- UPC #
- 707022448277
- Country of Origin
- China
- Carrel Color
- Gray
- Carrel Material
- Steel
Dimensions
- Overall Width
- 48-1/4 in
- Height (In.)
- 96 in
Description
Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4 thick fabric upholstered panel with an MDF frame. The honeycomb core and heavy tackable liner add structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.