Zoro Homepage

48 Gallon Outdoor Metal Trash Container, Galvanized

  • Mfr # 237633

  • Zoro # G808591714


product price: $279.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Height
33 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237633
Zoro #
G808591714
UPC #
707022123020
Country of Origin
China

Dimensions

Height
33 in

Details

Container Shape
Round
Color
Silver
Material
Steel

Description

Endures extreme climate conditions and resists corrosion with a galvanized hot-dipped zinc finish. 48 gallon capacity. Measures 23 diameter x 33H. ADA compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.