Zoro Homepage

48 in W, 36 in D, Steel, Assembled

  • Mfr # 184110

  • Zoro # G011938245


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
36 in
Assembled/Unassembled
Assembled
Locker Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184110
Zoro #
G011938245
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
48 in
Overall Depth
36 in

Details

Assembled/Unassembled
Assembled
Locker Material
Steel
Color
Gray

Description

Wire Mesh Security Cage Accessory Shelf , 48inWx36inD. Add additional wire shelf. Easily adjustable and expandable to change with your needs. Durable gray epoxy finish. Shelf Capacity of 100 Lbs. evenly distributed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.