Zoro Homepage

48 x 24 Adj. Height Workbench Return Square Tube Leg, Maple Square Edge Tan

  • Mfr # 249404TN

  • Zoro # G011865404


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Depth
24 in
Material
Steel
Workbench/Table Assembly
Unassembled
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249404TN
Zoro #
G011865404
UPC #
-
Country of Origin
Multiple

Dimensions

Height
31-3/4 to 43-3/4 in
Depth
24 in
Width
48 in

Details

Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Long lasting, high quality industrial work bench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. 1-3/4inthick kiln-dried maple top with mineral oil protectant and standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Global Brand is hot ironed onto bench edge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.