48 x 30 Adj Height Workbench w/Drawer&Riser, Black-Birch Square Edge Top

  • Mfr # 319074BBK

  • Zoro # G911835828


product price: $559.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
48 in
Depth
30 in
Height
42-1/2 to 48-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319074BBK
Zoro #
G911835828
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48 in
Depth
30 in
Height
42-1/2 to 48-1/2 in

Details

Color
Black
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Global Industrial™ workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. 1-1/2in thick Birch top is kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. Birch top is easily machinable and offer grater absorbency. This is and economical all-purpose bench top choice. Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2in increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security lock sold separately. Measures 18-1/4inW x 23-7/8inD x 5-3/8inH. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Riser Shelf provides added work space and keep your workspace less cluttered. Riser shelf measures 10-1/2inD x 12inH with a 2in backstop to prevent items from falling. Bench stringer added stability, comes with mounting hardware to assemble legs to the bench top. Easy assembly. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.