
48 x 30 Adjustable Height Workbench, Power Apron, ESD Safety Edge Tan
Mfr # 607263BTNA
Zoro # G911835637
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Steel
Width
48 in
Height
29-1/4 to 35-1/4 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607263BTNA
Zoro #
G911835637
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48 in
Height
29-1/4 to 35-1/4 in
Depth
30 in
Details
Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with safety radius edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.