Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 x 30 Adjustable Height Workbench Square Tube Leg, ESD Square Edge, Tan

  • Mfr # 606990TN

  • Zoro # G511835761


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Depth
30 in
Width
48 in
Material
Steel
Height
29-1/4 to 35-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606990TN
Zoro #
G511835761
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Width
48 in
Height
29-1/4 to 35-1/4 in

Details

Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Long lasting, high quality industrial work bench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.