
48 x 36 Adjustable Height Workbench, Power Apron, ESD Safety Edge Blue
Mfr # 607264BBLA
Zoro # G011835513
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
48 in
Depth
36 in
Height
31-1/4 to 43-1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607264BBLA
Zoro #
G011835513
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48 in
Depth
36 in
Height
31-1/4 to 43-1/4 in
Details
Color
Blue
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This long lasting, high quality production workbench comes standard with rugged 2in square, 14 ga tubular steel height adjustable legs. Its legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. It has a 1-1/4in thick static dissipative ESD top with safety radius edge. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. The workbench comes with adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This workbench is ETL/cETL certified. This product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.