Zoro Homepage

48 x 36 Production Workbench, Laminate Square Edge Complete Bench, Blue

  • Mfr # 319309BL

  • Zoro # G011835889


product price: $1,156.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Width
48 in
Depth
36 in
Height
83-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319309BL
Zoro #
G011835889
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
36 in
Height
83-7/8 in

Details

Color
Blue
Item
Deluxe Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Heavy-Duty Complete Adjustable Height Production Workbench with Plastic Laminate Square Edge Top. This industrial workbench features rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 15inD Lower Shelf. 6inH Drawer. 12inH Drawer. 48inH Uprights. Bin rail. Pegboard Panel Mounting Kit. Cantilever Shelf. Led Light Kit with Arm Mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.