
48inW x 36inD Production Workbench, Maple Square Edge Complete Bench, Blue
Mfr # 319304BL
Zoro # G011835841
product price: $1,246.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Blue
Depth
36 in
Height
84 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319304BL
Zoro #
G011835841
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
36 in
Height
84 in
Width
48 in
Details
Color
Blue
Item
Deluxe Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Production Workbench Maple Butcher Block Square Edge Complete Bench Blue 48inW X 36inD. Industrial workbench features rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34inH at 2in increments. Weight Capacity: 5000 lbs, evenly distributed. Complete Bench Includes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.