48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray

  • Mfr # 695743GY

  • Zoro # G308611455


product price:  $485.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Expanded Metal
Overall Height
33 in
Length
48 in
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695743GY
Zoro #
G308611455
UPC #
707022438360
Country of Origin
China

Dimensions

Overall Height
33 in
Length
48 in
Width (In.)
24 in

Details

Color
Gray
Material
Expanded Metal
Assembly
Required
Item
Backed Bench

Description

Ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 48L x 24W x 33H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.