48Lx18Wx78-1/2H Stationary Dual Level Carton Stand With 6 Dividers
- Mfr # 184205
- Zoro # G108663111
product price:Â
$
326.99
/ea
Key Features
Color
Silver
Includes
Casters Sold Separately
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 184205
- Zoro #
- G108663111
- UPC #
- 707022333344
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
- Includes
- Casters Sold Separately
Dimensions
- Height
- 78-1/2 in
- Overall Width
- 18 in
Description
Easy assembly. Organize corrugated boxes for easy access. 48 x 18 shelves with three 25H adjustable dividers per shelf and screw type leveling feet for uneven surfaces. Chrome plated finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.