Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48W Heavy Duty Hang-Type Magnetic Sweeper

  • Mfr # 641804

  • Zoro # G808825949


product price: $434.22
/ea
Free Shipping & Returns

Key Features

Type
Hang-Type
Width
48 in
Height to Hoist Hook
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641804
Zoro #
G808825949
UPC #
707022454025
Country of Origin
China

Dimensions

Width
48 in
Height to Hoist Hook
2

Details

Type
Hang-Type

Description

Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle chains not included. Made with heavy gauge steel and aluminum. Magnetic sweepers easily mount on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.