Zoro Homepage

48W x 30D x 35H 18 Ga. 430 SS Workbench with 2 Backsplash Galvanized Legs & Undershelf

  • Mfr # 493603

  • Zoro # G208611593


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Assembled/Unassembled
Unassembled
Depth
30 in
Shelving Style
Undershelf & Backsplash
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493603
Zoro #
G208611593
UPC #
707022433228
Country of Origin
China

Dimensions

Depth
30 in
Height
35 in
Width
48 in

Details

Color
Silver
Assembled/Unassembled
Unassembled
Item
Commercial Work Table
Shelving Style
Undershelf & Backsplash

Description

18 gauge 430 Series stainless steel top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has 2 heavy gauge channel supports for added stability. 2H backsplash. Hemmed safety edges. Galvanized steel tubular legs are 1-5/8 diameter with 1 adjustable leveling feet. 500 lbs weight capacity evenly distributed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.