48x30 Adj. Height Workbench C-Channel Leg, Stainless Steel Square Edge Gray

  • Mfr # 239124

  • Zoro # G211836037


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth
30 in
Width
48 in
Workbench/Table Assembly
Unassembled
Height
30-5/8 to 36-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239124
Zoro #
G211836037
UPC #
707022025263
Country of Origin
Multiple

Dimensions

Depth
30 in
Width
48 in
Height
30-5/8 to 36-1/8 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Work surfaces gain added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2in thick with a phenolic backer for use in clean rooms and food service applications. 16 gauge Type 304 stainless steel top with standard square edge. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The adjustable legs are made of all welded steel channel construction, undercoated to resist rust with a gray powder coat finish. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.