Shop GLOBAL INDUSTRIAL
See all product information
Create Account
4ft Outdoor Steel Bench w/ Backrest, Perforated Metal, In Ground Mount, Blue
- Mfr # 695744IBL
- Zoro # G111835048
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Perforated Metal
Overall Height
51 in
Length
48 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695744IBL
- Zoro #
- G111835048
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Material
- Perforated Metal
- Assembly
- Unassembled
- Item
- Backed Bench
Dimensions
- Overall Height
- 51 in
- Length
- 48 in
- Width (In.)
- 23 in
Description
Heavy-gauge perforated metal seat and back. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Years Limited Warranty. Overall Dimensions: 48inL x 23inW x 51inH. Seat Dimensions: 48inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18ininstalled under ground. Mounting Type: in-ground.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.