
4ft Outdoor Steel Flat Bench, Expanded Metal, In Ground Mount, Black
Mfr # 695741IBK
Zoro # G911835156
product price:Â $394.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Expanded Metal
Overall Height
36 in
Length
48 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695741IBK
Zoro #
G911835156
UPC #
-
Country of Origin
China
Dimensions
Overall Height
36 in
Length
48 in
Width (In.)
23 in
Details
Color
Black
Material
Expanded Metal
Assembly
Unassembled
Item
Flat Bench
Description
Heavy-gauge expanded metal mesh seat. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Year Limited Warranty. Overall Dimensions: 48inL x 23inW x 36inH. Seat Dimensions: 48inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.