Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Diopter LED Magnifying Lamp With Covered Metal Arm, Black

  • Mfr # 277493

  • Zoro # G908641135


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Magnification
2.25X
Diopter
5
Color
Black
Magnifier Light Base
Clamp
Voltage
120V at 60Hz V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277493
Zoro #
G908641135
UPC #
707022120937
Country of Origin
China

Dimensions

Lens Diameter
5 in

Details

Item
LED Magnifier Lamp
Magnification
2.25X
Diopter
5
Color
Black
Magnifier Light Base
Clamp
Voltage
120V at 60Hz V
Bulb Technology
LED
Standards
ETL, cETL
Watts
8 Watt

Description

Uses 80 Ultra-efficient SMD LEDs which offer glare-free lightComes with 5 round glass lens and a hinged, dust-proof cover
  • Adjustable swing arm is made of metal and includes an arm cover which reduces possibility of hand pinching or injuryMximum table top thickness is 2 1/2
  • Illuminance:1860 Lux = 1860 Lumen/m
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.