Zoro Homepage

5 Gallon Open Head Plastic Pail with Steel Handle, Blue

  • Mfr # 988980

  • Zoro # G808620902


product price: $12.79
/ea

Key Features

Color
Blue
Material
Polypropylene
Opening Type
Open Head with Steel Handle
Height
13-3/4 in
Storage Container Style
Plastic Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988980
Zoro #
G808620902
UPC #
707022348300
Country of Origin
China

Dimensions

Height
13-3/4 in

Details

Color
Blue
Material
Polypropylene
Opening Type
Open Head with Steel Handle
Storage Container Style
Plastic Bucket

Description

Plastic pails are designed for harsh environments in shipping and storage applications. Durable 100% prime virgin polypropylene PP construction complies with FDA food-grade regulations. Pails are suitable for use with liquids up to 190°F as well as in freezer applications. ISO9001 Certified, as well as HACCP Hazard Analysis Critical Control Point Certified as food safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.