Zoro Homepage

5' High Angle Post, Gray, 4PK

  • Mfr # 790CP101

  • Zoro # G608612398


product price: $73.75
/pk 4, $18.44/ea

Key Features

Overall Depth
1/1/2002
Decking Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790CP101
Zoro #
G608612398
UPC #
707022006385
Country of Origin
Malaysia

Dimensions

Overall Height
60 in
Overall Depth
1/1/2002

Details

Decking Material
Steel
Color
Gray
Item
Post
Assembled/Unassembled
Unassembled

Description

Punched on 1-1/2 centers for easy beam adjustment. 14 gauge steel construction. Keyhold openings allow single and double rivet boltless shelving.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.