5 Mold-on Rubber Wheel, Heavy Duty Rigid Plate Caster, 350 lb. Capacity

  • Mfr # 601212

  • Zoro # G308591795


product price:  $23.59
/ea

Key Features

Wheel/Tread Material
Mold-On Rubber
Wheel Width
1/1/2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601212
Zoro #
G308591795
UPC #
707022030588
Country of Origin
China

Dimensions

Wheel Width
1/1/2002

Details

Wheel/Tread Material
Mold-On Rubber

Description

Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. Features slotted bolt holes that help align screws to mounting surface. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.