
5 Polyurethane Wheel, Medium Duty Swivel Plate Caster with Brake, 250 Lb. Capacity
Mfr # 585353
Zoro # G708620415
product price: $24.95
/eaKey Features
Caster Sub-Type
Swivel
Wheel Width
1/1/2004
Inside Bolt Hole Spacing
2-5/8 to 3 x 3 to 3-5/8 in
Width
1-1/4 in
Wheel Type
Polyurethane w/brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
585353
Zoro #
G708620415
UPC #
707022030519
Country of Origin
China
Dimensions
Wheel Width
1/1/2004
Width
1-1/4 in
Overall Height
6 in
Details
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2-5/8 to 3 x 3 to 3-5/8 in
Wheel Type
Polyurethane w/brake
Description
Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces. Includes a brake to help keep the truck or cart stationary. Features slotted bolt holes that help align screws to dolly base. 4-1/2 x 3-3/4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.