
5 Shelf, Boltless Shelving, Starter, 36inW x 24inD x 96inH, Wire Deck
Mfr # 601928H
Zoro # G511828220
original price:Â $383.99 , new price: $306.99 , 20 percent off
new price:Â $306.99
/ea
Free Shipping & Returns
Key Features
Overall Height
96 in
Overall Width
36 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601928H
Zoro #
G511828220
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
96 in
Overall Width
36 in
Overall Depth
24 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Extra Heavy Duty Shelving With 5 Shelves Wire Deck 36inW x 24inD x 96inH. BOLTLESS SHELVING. Extra Heavy Duty 1500 lb. cap. -- 5-Shelf -- Wire Deck . Fast Assembly -- Reconfigures without Tools. Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in. Durable gray baked enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.