Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5 Shelf, Boltless Shelving, Starter, 48inW x 24inD x 84inH, Wire Deck
- Mfr # B2297646
- Zoro # G511828237
product price:Â
$
399.99
/ea
Key Features
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2297646
- Zoro #
- G511828237
- UPC #
- 707022393560
- Country of Origin
- Multiple
- Item
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 84 in
- Overall Width
- 48 in
- Overall Depth
- 24 in
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2in x 1-1/2in. Durable Gray baked enamel. Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wood Deck or No Deck supply your own.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.