Shop GLOBAL INDUSTRIAL
See all product information
Create Account
5 Shelf, Closed Steel Shelving, 36"W x 24"D x 85"H, Starter, 18 GA, Gray
- Mfr # 254236
- Zoro # G022789324
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254236
- Zoro #
- G022789324
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel
- Shelf Capacity
- 1000 lbs
- Number of Shelves
- 5
- Shelving Type
- Starter Unit
- Load Capacity
- 3000 lbs
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 85 in
Description
The Global Industrial 5-Shelf Closed Steel Shelving starter unit comes with roll-formed, ribbed steel shelves that have box beam reinforced edges to provide increased load capacities. Closed side and back panels retain loads. Heavy duty 14 gauge steel uprights support shelves. Quad clip safely secures shelves to uprights while allowing easy adjustment on 1" centers. Gray baked enamel with anticorrosion undercoat last for years. Starter Unit includes 5 shelves, 4 uprights, 4 quad clips per shelf, 1 back and 2 side panels plus all required bolts and nuts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.