
5 Shelf, Closed Steel Shelving, 36"W x 30"D x 73"H, Add On, 20 GA, Gray
Mfr # 236078A
Zoro # G122787794
product price:Â $486.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
36 in
Overall Depth
30 in
Overall Height
73 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
236078A
Zoro #
G122787794
UPC #
707022008006
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
30 in
Overall Height
73 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lbs
Number of Shelves
5
Load Capacity
2400 lbs
Shelving Type
Add On Unit
Description
Roll-formed, ribbed steel shelves have box beam reinforced edges to provide increased load capacities. Quad clip safely secures shelves to uprights while allowing easy adjustment on 1" centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Gray baked enamel with anticorrosion undercoat last for years. This Add-On Unit includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 1 side panels plus all required nuts and bolts. All panels shipped in (2) or (3) pieces to save on shipping costs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.