5 Shelf, Closed Steel Shelving, 36"W x 30"D x 97"H, Starter, 18 GA, Gray

  • Mfr # 796395

  • Zoro # G122793696


product price:  $653.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Assembled/Unassembled
Unassembled
Shelf Capacity
1000 lbs
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796395
Zoro #
G122793696
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
30 in
Overall Height
97 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Shelf Capacity
1000 lbs
Number of Shelves
5
Shelving Type
Starter Unit
Load Capacity
3000 lbs
Shelving Material
Steel

Description

Made of steel with an anti-corrosion gray baked enamel undercoat for long lasting durability. Roll-formed, ribbed steel shelves with box beam reinforced edges provide increased load capacities. Quad clip safely secures shelves to uprights allowing easy adjustment on 1" centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 2 side panels plus all required nuts and bolts. Starter Unit shelf quantity is 5. Shelf capacity is 525. Width is 48". Depth is 12". Height is 97".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.