5 Shelf, Closed Steel Shelving, 36"W x 30"D x 97"H, Starter, 20 GA, Gray

  • Mfr # 796379

  • Zoro # G322791393


product price:  $616.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Assembled/Unassembled
Unassembled
Number of Shelves
5
Load Capacity
2400 lbs
Overall Height
97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796379
Zoro #
G322791393
UPC #
-
Country of Origin
China

Dimensions

Overall Height
97 in
Overall Depth
30 in
Overall Width
36 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Number of Shelves
5
Load Capacity
2400 lbs
Shelf Capacity
800 lbs
Shelving Type
Starter Unit
Shelving Material
Steel

Description

Roll-formed, ribbed steel shelves have box beam reinforced edges to provide increased load capacities. Quad clip safely secures shelves to uprights while allowing easy adjustment on 1" centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Gray baked enamel with anticorrosion undercoat last for years. This Starter Unit includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 2 side panels plus all required nuts and bolts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.