5 Shelf, Closed Steel Shelving, 48"W x 24"D x 73"H, Add On, 18 GA, Gray
- Mfr # 236812
- Zoro # G122791241
product price:Â
$
498.99
/ea
Key Features
Color
Gray
Overall Width
48 in
Overall Height
73 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 236812
- Zoro #
- G122791241
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel
- Shelf Capacity
- 800 lbs
- Number of Shelves
- 5
- Load Capacity
- 2400 lbs
- Shelving Type
- Add On Unit
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 73 in
Description
Roll-formed, ribbed steel shelves have box beam reinforced edges to provide increased load capacities. Quad clip safely secures shelves to uprights while allowing easy adjustment on 1" centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Gray baked enamel with anticorrosion undercoat last for years. This Add-On Unit includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 1 side panels plus all required nuts and bolts. All panels shipped in (2) or (3) pieces to save on shipping costs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.