5 Shelf, Commercial Duty Boltless Shelving, Add On, 48"W x 12"D x 60"H, Wood Deck

  • Mfr # B3153646

  • Zoro # G822793255


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add On Unit
Overall Depth
12 in
Material
Steel
Color
Gray
Shelf Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3153646
Zoro #
G822793255
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Depth
12 in
Overall Width
48 in
Overall Height
60 in

Details

Shelving Type
Add On Unit
Material
Steel
Color
Gray
Shelf Capacity
300 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
5

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.